SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grab Hook, Alloy Steel, G80, 28300 lb.

DAYTON| Zoro #: G2081344| Mfr #: 2YNT1

$77.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steelWorking Load Limit: 28,300 lb.Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081344 Mfr #: 2YNT1
Material: Alloy steelWorking Load Limit: 28,300 lb.
Color: RedDimension C: 15/16"
Dimension B: 4-5/8"Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Grade: 80Item: Grab Hook
Finish: PaintedAttachment Type: Clevis
Trade Size: 3/4"Country of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Clevis, Trade Size 3/4 In., Working Load Limit 28,300 lb., Dimension B 4-5/8 In., Dimension C 15/16 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews