Grab Hook, Alloy Steel, G80, 3500 lb.

DAYTON| Zoro #: G1029691| Mfr #: 2YNR5

$19.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Painted
Material: Alloy steel
Grade: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029691 Mfr #: 2YNR5
Finish: PaintedMaterial: Alloy steel
Grade: 80Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Color: RedWorking Load Limit: 3500 lb.
Attachment Type: ClevisTrade Size: 9/32"
Dimension C: 11/32"Item: Grab Hook
Dimension B: 1-31/32"Country of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Clevis, Trade Size 9/32 In., Working Load Limit 3500 lb., Dimension B 1-31/32 In., Dimension C 11/32 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews