PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Grab Hook, Alloy Steel, G80, 7100 lb.

DAYTON| Zoro #: G2082674| Mfr #: 2YNU8

$44.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Grab HookStandards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MDimension C: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082674 Mfr #: 2YNU8
Item: Grab HookStandards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Dimension C: 1/2"Grade: 80
Working Load Limit: 7100 lb.Includes: Spring-Loaded Securing Pin - Assembled to Hook
Trade Size: 3/8"Attachment Type: Clevis
Material: Alloy steelFinish: Painted
Dimension B: 2-7/8"Color: Red
Country of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 7100 lb., Dimension B 2-7/8 In., Dimension C 1/2 In., Red, Finish Painted, Includes Spring-Loaded Securing Pin - Assembled to Hook, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews