SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grab Hook, Alloy Steel, G80, Eye, 18100 lb.

DAYTON| Zoro #: G1534617| Mfr #: 2YNT6

$22.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 18,100 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1534617 Mfr #: 2YNT6
Color: RedWorking Load Limit: 18,100 lb.
Material: Alloy steelDimension B: 4-25/32"
Diameter: 7/8"Item: Grab Hook
Finish: PaintedTrade Size: 5/8"
Grade: 80Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Attachment Type: EyeCountry of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Eye, Trade Size 5/8 In., Working Load Limit 18,100 lb., Dimension B 4-25/32 In., Diameter 7/8 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews