Grab Hook, Alloy Steel, G80, Eye, 2100 lb.

DAYTON| Zoro #: G0355171| Mfr #: 2YNT2

$7.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 2100 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0355171 Mfr #: 2YNT2
Color: RedWorking Load Limit: 2100 lb.
Material: Alloy steelDimension B: 1-5/8"
Diameter: 5/16"Item: Grab Hook
Finish: PaintedTrade Size: 7/32"
Grade: 80Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Attachment Type: EyeCountry of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Eye, Trade Size 7/32 In., Working Load Limit 2100 lb., Dimension B 1-5/8 In., Diameter 5/16 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews