SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grab Hook, Alloy Steel, G80, Eye, 28300 lb.

DAYTON| Zoro #: G0326916| Mfr #: 2YNT7

$28.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 28,300 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326916 Mfr #: 2YNT7
Color: RedWorking Load Limit: 28,300 lb.
Material: Alloy steelDimension B: 6-1/4"
Diameter: 29/32"Item: Grab Hook
Finish: PaintedTrade Size: 3/4"
Grade: 80Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Attachment Type: EyeCountry of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Eye, Trade Size 3/4 In., Working Load Limit 28,300 lb., Dimension B 6-1/4 In., Diameter 29/32 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews