PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Grab Hook, Alloy Steel, G80, Eye, 7100 lb.

DAYTON| Zoro #: G0308926| Mfr #: 2YNT4

$10.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 80Color: RedWorking Load Limit: 7100 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308926 Mfr #: 2YNT4
Grade: 80Color: Red
Working Load Limit: 7100 lb.Attachment Type: Eye
Item: Grab HookFinish: Painted
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MDimension B: 3-3/32"
Diameter: 9/16"Trade Size: 3/8"
Material: Alloy steelCountry of Origin (subject to change): China

Description

Grab Hook, Material Alloy Steel, Grade 80, Attachment Type Eye, Trade Size 3/8 In., Working Load Limit 7100 lb., Dimension B 3-3/32 In., Diameter 9/16 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews