Grab Hook, Forged Steel, G30, Clevis

DAYTON| Zoro #: G0878017| Mfr #: 1DMY9

$5.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Chain
Finish: Galvanized
Material: Forged steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878017 Mfr #: 1DMY9
For Use With: ChainFinish: Galvanized
Material: Forged steelGrade: 30
Standards: ASTME 1444-94AColor: Silver
Working Load Limit: 1300 lb.Attachment Type: Clevis
Trade Size: 3/16" or 1/4"Dimension C: 11/32"
Item: Grab HookDimension B: 3/8"
Country of Origin (subject to change): China

Description

Grab Hook, Material Forged Steel, Grade 30, Attachment Type Clevis, Trade Size 3/16 In. or 1/4 In., Working Load Limit 1300 lb., Dimension B 3/8 In., Dimension C 11/32 In., Silver, Finish Galvanized, For Use With Chain, Standards ASTME 1444-94A

Reviews