PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Grab Hook, Forged Steel, G43, Clevis

DAYTON| Zoro #: G1162077| Mfr #: 1DNB7

$6.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: naturalWorking Load Limit: 3900 lb.Material: Forged steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162077 Mfr #: 1DNB7
Color: naturalWorking Load Limit: 3900 lb.
Material: Forged steelFor Use With: Chain
Dimension B: 2"Item: Grab Hook
Finish: BurnishedDimension C: 13/32"
Trade Size: 5/16"Grade: 43
Standards: ASTME 1444-94AAttachment Type: Clevis
Country of Origin (subject to change): China

Description

Grab Hook, Material Forged Steel, Grade 43, Attachment Type Clevis, Trade Size 5/16 In., Working Load Limit 3900 lb., Dimension B 2 In., Dimension C 13/32 In., Natural, Finish Burnished, For Use With Chain, Standards ASTME 1444-94A

Reviews