PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Grab Hook, Forged Steel, G43, Clevis

DAYTON| Zoro #: G1936243| Mfr #: 1DNC3

$9.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 43Dimension C: 15/32"Working Load Limit: 5400 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936243 Mfr #: 1DNC3
Grade: 43Dimension C: 15/32"
Working Load Limit: 5400 lb.Attachment Type: Clevis
Item: Grab HookFinish: Galvanized
Standards: ASTME 1444-94ADimension B: 2-5/16"
For Use With: ChainMaterial: Forged steel
Trade Size: 3/8"Color: Silver
Country of Origin (subject to change): China

Description

Grab Hook, Material Forged Steel, Grade 43, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 5400 lb., Dimension B 2-5/16 In., Dimension C 15/32 In., Silver, Finish Galvanized, For Use With Chain, Standards ASTME 1444-94A

Reviews