Grab Hook, Forged Steel, G70, Clevis

DAYTON| Zoro #: G1128382| Mfr #: 1DNB6

$8.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Chain
Finish: Galvanized
Material: Forged steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128382 Mfr #: 1DNB6
For Use With: ChainFinish: Galvanized
Material: Forged steelGrade: 70
Standards: ASTME 1444-94AColor: Silver
Working Load Limit: 4700 lb.Attachment Type: Clevis
Trade Size: 5/16"Dimension C: 25/64"
Item: Grab HookDimension B: 2"
Country of Origin (subject to change): China

Description

Grab Hook, Material Forged Steel, Grade 70, Attachment Type Clevis, Trade Size 5/16 In., Working Load Limit 4700 lb., Dimension B 2 In., Dimension C 25/64 In., Silver, Finish Galvanized, For Use With Chain, Standards ASTME 1444-94A

Reviews