Grab Hook, Forged Steel, G70, Clevis

DAYTON| Zoro #: G1765066| Mfr #: 1DNC5

$11.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverWorking Load Limit: 6600 lb.Material: Forged steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765066 Mfr #: 1DNC5
Color: SilverWorking Load Limit: 6600 lb.
Material: Forged steelFor Use With: Chain
Dimension B: 2-5/16"Item: Grab Hook
Finish: GalvanizedDimension C: 31/64"
Trade Size: 3/8"Grade: 70
Standards: ASTME 1444-94AAttachment Type: Clevis
Country of Origin (subject to change): China

Description

Grab Hook, Material Forged Steel, Grade 70, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 6600 lb., Dimension B 2-5/16 In., Dimension C 31/64 In., Silver, Finish Galvanized, For Use With Chain, Standards ASTME 1444-94A

Reviews