Grab Hook, Forged Steel, G80, Clevis

DAYTON| Zoro #: G1234414| Mfr #: 1DNC8

$20.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 12,000 lb.Material: Forged steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1234414 Mfr #: 1DNC8
Color: RedWorking Load Limit: 12,000 lb.
Material: Forged steelFor Use With: Chain
Dimension B: 2-11/16"Item: Grab Hook
Finish: Painted Dayton (Pantone 201C)Dimension C: 19/32"
Trade Size: 1/2"Grade: 80
Standards: ASTME 1444-94AAttachment Type: Clevis
Country of Origin (subject to change): China

Description

Grab Hook, Material Forged Steel, Grade 80, Attachment Type Clevis, Trade Size 1/2 In., Working Load Limit 12,000 lb., Dimension B 2-11/16 In., Dimension C 19/32 In., Red, Finish Painted Dayton (Pantone 201C), For Use With Chain, Standards ASTME 1444-94A

Reviews