DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Gravity Roof Vent, 22 In Sq Base

DAYTON| Zoro #: G0777287| Mfr #: 2RB70

$190.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM/Throat Velocity @ 0.050-In. SP Gravity Intake: 448/546
Overall Height (In.): 11-3/4
CFM/Throat Velocity @ 0.250-In. SP Gravity Relief: 1171/1428
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777287 Mfr #: 2RB70
CFM/Throat Velocity @ 0.050-In. SP Gravity Intake: 448/546Overall Height (In.): 11-3/4
CFM/Throat Velocity @ 0.250-In. SP Gravity Relief: 1171/1428CFM/Throat Velocity @ 0.200-In. SP Gravity Relief: 1047/1277
CFM/Throat Velocity @ 0.100-In. SP Gravity Relief: 740/903Dimension B (In.): 29
CFM/Throat Velocity @ 0.250-In. SP Gravity Intake: 1001/1221Base Width (In.): 22
Base Length (In.): 22CFM/Throat Velocity @ 0.200-In. SP Gravity Intake: 895/1092
CFM/Throat Velocity @ 0.125-In. SP Gravity Relief: 828/1009CFM/Throat Velocity @ 0.100-In. SP Gravity Intake: 633/772
CFM/Throat Velocity @ 0.125-In. SP Gravity Intake: 708/863Max. Intake CFM/Throat Velocity: 1512/1848
CFM/Throat Velocity @ 0.050-In. SP Gravity Relief: 523/638Depth (In.): 29
Dimension C (In.): 10Width (In.): 29
Construction Material: Spun AluminumFan Size (In.): 12
Recommended 12 In. Fixed Curb Item No.: 2RB76Dimension D (In.): 3-1/2
Recommended 8 In. Fixed Curb Item No.: 4HX39Item: Gravity Ventilator
Dimension A (In.): 22Country of Origin (subject to change): United States

Description

Gravity Ventilator, Fan Size 12 In, Width 29 In, Depth 29 In, Overall Height 11 3/4 In, Base Width 22 In, Base Length 22 In, 448/546 CFM/Throat Velocity @ 0.050-In SP Gravity Intake, 523/638 CFM/Throat Velocity @ 0.050-In SP Gravity Relief, Max Intake CFM/Throat Velocity 1512/1848, Construction Spun Aluminum

Reviews