Hair Dryer, Wall Mounted, White, 1000 Watts

DAYTON| Zoro #: G1723644| Mfr #: 1GWL1

$178.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Speeds: 1
Amps: 8.3
Depth: 4.3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723644 Mfr #: 1GWL1
Number of Speeds: 1Amps: 8.3
Depth: 4.3"Type: Wall Mount
Color: whiteMaterial: ABS
Height: 19-1/2"Item: Hair Dryer
Width: 17"Voltage: 120v
Watts: 1000Country of Origin (subject to change): China

Description

Hair Dryer, Wall Mount, Finish Color White, Material Activator 1000 Watts, Voltage 120, 8.3 Amps, Number of Speeds 1 With Adjustable Temperature Control, Height 22-7/8 In., Width 8 In., Depth 4.3 In., Cover ABS

Reviews