SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hand Drum Pump, Cast Iron, 1-1/4 FNPT

DAYTON| Zoro #: G1475232| Mfr #: 4VCR7

$266.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Discharge Tube Length: 12"Suction Tube Length: 39"Height: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475232 Mfr #: 4VCR7
Discharge Tube Length: 12"Suction Tube Length: 39"
Height: 9"Wetted Materials: Cast Iron, Carbon, Steel
Discharge Tube Outlet OD Size: 1-1/4"Discharge Tube Outlet ID Size: 1-1/8"
Item: Hand Operated Drum PumpFeatures: High Viscosity
Suction Tube Outlet O.D. Size: 1-3/8"Metered: No
Action Type: RotaryDischarge Tubing Material: Zinc Plated Steel
Self-Priming: YesMax. Viscosity: 2,000 SSU
Adapter Material: Zinc AlloyIncludes: Pump, Handle, Bung Adapter and Spout
Adapter Dia.: 2"Housing Material: Cast iron
Max. Pressure: 20 psiMax. Liquid Temp.: 140 Degrees F
Ounces per Stroke: 14 GPM @ 115 RPMAdapter Type: 2" Bung
Outlet Size: 1 1/4 FNPTFor Use With: Liquid Transfer
Inlet Size: 1-1/2" FNPTCountry of Origin (subject to change): Taiwan, Province of China

Description

Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Cast Iron, Carbon, Steel, pH Range -, Seal Material NBR, Gasket Material Fiber, Discharge Tubing Material Zinc Plated Steel, For Use On 15, 30, 55 gal. Drums, GPM 14, Max. Pressure 20 psi, Max. Temp. 140 Degrees F, Ounces per Stroke 14 GPM @ 115 RPM, Max. Viscosity 2,000 SSU, Max. GPM for Oil 12, Max. GPM for Water 14, Inlet Size 1-1/2 In. FNPT, Outlet Size 1 1/4 FNPT

Reviews