KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Drum Pump, Cast Iron, 1-1/4In FNPT

DAYTON| Zoro #: G0454474| Mfr #: 4VCR8

$327.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Discharge Tube Length: 103"
Suction Tube Length: 39"
Height: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454474 Mfr #: 4VCR8
Discharge Tube Length: 103"Suction Tube Length: 39"
Height: 9"Wetted Materials: Cast Iron, Zinc Alloy, Carbon, Rubber and Steel
Discharge Tube Outlet OD Size: 1-1/4"Discharge Tube Outlet ID Size: 1-1/8"
Item: Hand Operated Drum PumpFeatures: High Viscosity
Suction Tube Outlet O.D. Size: 1-3/8"Action Type: Rotary
Discharge Tubing Material: Zinc Plated SteelMetered: No
Self-Priming: YesMax. Viscosity: 2,000 SSU
Adapter Material: Zinc AlloyIncludes: Pump, Handle, Bung Adapter, Spout, 7 Ft. Rubber Hose, 7" Discharge Nozzle
Adapter Dia.: 2"Housing Material: Cast iron
Max. Pressure: 20 psiMax. Liquid Temp.: 140 Degrees F
Adapter Type: 2" BungOutlet Size: 1-1/4" FNPT
GPM: 14For Use With: Liquid Transfer
Inlet Size: 1-1/2" FNPTCountry of Origin (subject to change): Taiwan, Province of China

Description

Hand Operated Drum Pump, Action Type Rotary, Pump Body Material Cast Iron, Wetted Materials Cast Iron, Zinc Alloy, Carbon, Rubber and Steel, pH Range -, Seal Material NBR, Gasket Material Fiber, Discharge Tubing Material Zinc Plated Steel, For Use On 16 to 55 Gal. Drums, GPM 14, Max. Pressure 20 psi, Max. Temp. 140 Degrees F, Max. Viscosity 2,000 SSU, Max. GPM for Oil 12, Max. GPM for Water 14, Inlet Size 1-1/2 In. FNPT, Outlet Size 1-1/4 In. FNPT, Discharge Tube Outlet ID Size 1-1/8 In.

Reviews