Skip to Main Content
customer-service Help
Dayton

Hand Drum Pump, Rotary, PVDF, 1 In OD

Dayton Hand Drum Pump, Rotary, PVDF, 1 In OD 38Y791
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$449.53
  • Suction Tube Length: 36.6250 in
  • Action Type: Rotary
  • For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
See full product details
This item ships free.
Total: $449.53

Dayton #38Y791 Specifications

  • Suction Tube Length: 36.6250 in
  • Action Type: Rotary
  • For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, Brake Fluid, DEF, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Ketones, Water
  • For Container Size: 15 gal, 30 gal, 55 gal
  • Max. Flow Rate: 12 gpm @ 120 strokes
  • Max. Viscosity: 2,000 SUS
  • Wetted Materials: 304 Stainless Steel, PTFE, PVDF
  • Max. Fluid Temp.: 140 Degrees F
  • Discharge Tube Outlet ID: 27/32 in
  • Suction Tube OD: 1 1/2 in
  • Metered: No
  • Discharge Tube Outlet OD: 1 in
  • Includes Suction Tube: Yes
  • Discharge Tube Outlet OD Size: 1"
  • Max. Liquid Temp.: 140 Degrees F
  • Inlet Size: 1-1/4"
  • For Use With: Acids, Alkalis
  • Application: Acids, Alkalis
  • Suction Tube Type: 3-Piece Sections
  • Overall Length: 53"
  • Discharge Tubing Material: PVDF
  • Housing Material: PVDF
  • Adapter Type: 2" MNPT
  • Seal Material: PTFE
  • Features: Good Chemical Resistance
  • Outlet Size: 1" OD
  • Suction Tube Outlet O.D. Size: 1-1/2"
  • pH Range: 1 to 10
  • Max. Temp.: 140 Degrees F
  • Discharge Tube Length: 12"
  • Type: Rotary Action
  • GPM: 12 @ 135 RPM
  • Max. Head: 16 ft.
  • Manufacturers Warranty Length: 1 yr.
  • Max. GPM for Water: 12 @ 135 RPM
  • Item: Hand Operated Drum Pump
  • Gasket Material: Viton
  • Adapter Material: Polypropylene
  • Adapter Dia.: 2"
  • Discharge Tube Outlet ID Size: 27/32"
  • Housing Material - Pumps: PVDF
  • Max. Head - Pumps: 16 ft
  • Includes Discharge Hose: No
  • Includes Spout: Yes
  • Power Source: Hand Operated
  • Includes Bung Adapter: Yes
  • Bung Connection Dia.: 2 in
  • For Container Type: Bucket, Drum, Pail
  • Includes Nozzle: No
  • Compatible Chemicals: Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, DEF, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Grease: NT
  • Gear Lube: NT
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hand Operated Drum Pump, Action Type Rotary, Wetted Materials 304 Stainless Steel, PTFE, PVDF, pH Range 1 to 10, Seal Material PTFE, Gasket Material Viton, Discharge Tubing Material PVDF, For Use On 5, 15, 30, and 55 gal. Drums and Barrels, GPM 12 @ 135 RPM, Maximum Head 16 ft., Max. Temp. 140 Degrees F, Max. Viscosity 2,000 SUS, Max. GPM for Oil 10 @ 135 RPM, Max. GPM for Water 12 @ 135 RPM, Inlet Size 1-1/4 In., Outlet Size 1 In. OD, Discharge Tube Outlet ID Size 27/32 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #38Y791