HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hand Dryer, Fixed, Cast Aluminum

DAYTON| Zoro #: G1930022| Mfr #: 1GVL9

$584.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nozzle: Fixed
Cover Material: Cast Aluminum
Dry Time: 30 Sec.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930022 Mfr #: 1GVL9
Nozzle: FixedCover Material: Cast Aluminum
Dry Time: 30 Sec.Depth: 9-3/10"
Item: Hand DryerMax. Air Temp.: 65 Degrees F Above Ambient
Sound Level dB: 74ADA Compliant: No
Includes: Cover Removal ToolVoltage: 120
Standards: cULus ListedAmps: 15
Color: WhiteWidth: 12"
Watts: 1800Finish: Epoxy Enamel
Height: 8-7/10"Dryer Activation: Automatic
Air Flow Rate: 107 CFMMounting: Wall
Country of Origin (subject to change): China

Description

Hand Dryer, Fixed Nozzle, Cast Aluminum, Automatic, White, Dry Time 30 sec., 120 Voltage, 15 Amps, ADA Compliant No, Epoxy Enamel, Air Flow Rate 107 CFM, 65 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 8-7/10 In., Depth 9-3/10 In., Width 12 In., 1800 Watts, 74 Sound Level dB, cULus Listed, Includes Cover Removal Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews