SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hand Dryer, Fixed, Cast Aluminum

DAYTON| Zoro #: G1506714| Mfr #: 3NXE5

$601.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Watts: 1100Width: 8-9/10"Green Environmental Attribute: RoHS Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506714 Mfr #: 3NXE5
Watts: 1100Width: 8-9/10"
Green Environmental Attribute: RoHS CompliantDry Time: 12 sec.
Max. Air Temp.: 34 Degrees F Above AmbientMounting: Wall
Item: Hand DryerSound Level dB: 73
Amps: 9.6Voltage: 115
Depth: 6-2/5"Standards: cULus Listed
Color: WhiteNozzle: Fixed
Finish: EpoxyCover Material: Cast Aluminum
Height: 10"Air Flow Rate: 105 CFM
Dryer Activation: AutomaticADA Compliant: No
Includes: Cover Removal ToolCountry of Origin (subject to change): China

Description

Hand Dryer, Fixed Nozzle, Cast Aluminum, Automatic, White, Dry Time 12 sec., 115 Voltage, 9.6 Amps, ADA Compliant No, Epoxy, Air Flow Rate 105 CFM, 34 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 10 In., Depth 6-2/5 In., Width 8-9/10 In., 1100 Watts, 73 Sound Level dB, cULus Listed, Includes Cover Removal Tool

Reviews