15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Hand Dryer, Fixed, Cast Aluminum

DAYTON| Zoro #: G1500721| Mfr #: 3NXE6

$630.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1500721 Mfr #: 3NXE6
Item: Hand DryerColor: Chrome
Green Environmental Attribute: RoHS CompliantFinish: Chrome Plated
Dry Time: 12 sec.Watts: 1100
Voltage: 115Amps: 9.6
Height: 10-3/5"Width: 8-9/10"
Depth: 6-2/5"Standards: cULus Listed
Nozzle: FixedMounting: Wall
Max. Air Temp.: 34 Degrees F Above AmbientCover Material: Cast Aluminum
Air Flow Rate: 105 CFMIncludes: Cover Removal Tool
ADA Compliant: NoSound Level dB: 73
Dryer Activation: AutomaticCountry of Origin (subject to change): China

Product Description

Hand Dryer, Fixed Nozzle, Cast Aluminum, Automatic, Chrome, Dry Time 12 sec., 115 Voltage, 9.6 Amps, ADA Compliant No, Chrome Plated, Air Flow Rate 105 CFM, 34 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 10-3/5 In., Depth 6-2/5 In., Width 8-9/10 In., 1100 Watts, 73 Sound Level dB, cULus Listed, Includes Cover Removal Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.