20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hand Dryer, Fixed, Cast Aluminum

DAYTON| Zoro #: G0873573| Mfr #: 6H010

$574.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873573 Mfr #: 6H010
Item: Hand DryerColor: Chrome
Finish: Brushed ChromeDry Time: 30 Sec.
Watts: 2000Voltage: 120
Amps: 17Height: 10-9/10"
Width: 11-3/5"Depth: 7-1/2"
Standards: cULus ListedNozzle: Fixed
Includes: Cover Removal ToolADA Compliant: No
Sound Level dB: 71Dryer Activation: Automatic
Mounting: WallMax. Air Temp.: 65 Degrees F Above Ambient
Cover Material: Cast AluminumAir Flow Rate: 120 CFM
Country of Origin (subject to change): China

Product Description

Hand Dryer, Fixed Nozzle, Cast Aluminum, Automatic, Chrome, Dry Time 30 sec., 120 Voltage, 17 Amps, ADA Compliant No, Brushed Chrome, Air Flow Rate 120 CFM, 65 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 10-9/10 In., Depth 7-1/2 In., Width 11-3/5 In., 2000 Watts, 71 Sound Level dB, cULus Listed, Includes Cover Removal Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.