SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hand Dryer, Fixed, Cast Iron

DAYTON| Zoro #: G0742777| Mfr #: 1GVL5

$625.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 115Color: WhiteDry Time: 15 sec.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742777 Mfr #: 1GVL5
Voltage: 115Color: White
Dry Time: 15 sec.Amps: 20
Sound Level dB: 78Mounting: Wall
Height: 9-1/2"Includes: Cover Removal Tool
Depth: 8-3/10"Max. Air Temp.: 50 Degrees F Above Ambient
Cover Material: Cast ironWatts: 2300
Finish: Porcelain EnamelDryer Activation: Automatic
Nozzle: FixedWidth: 11-3/10"
Item: Hand DryerADA Compliant: Yes
Standards: ADA CompliantGreen Environmental Attribute: RoHS Compliant
Air Flow Rate: 238 CFMCountry of Origin (subject to change): United States

Description

Hand Dryer, Fixed Nozzle, Cast Iron, Automatic, White, Dry Time 15 sec., 115 Voltage, 20 Amps, ADA Compliant Yes, Porcelain Enamel, Air Flow Rate 238 CFM, 50 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9-1/2 In., Depth 8-3/10 In., Width 11-3/10 In., 2300 Watts, 78 Sound Level dB, ADA Compliant, Includes Cover Removal Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews