KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Dryer, Fixed, Cast Iron

DAYTON| Zoro #: G0870904| Mfr #: 1GVL6

$565.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2ACD2
Voltage: 115
Includes: Cover Removal Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870904 Mfr #: 1GVL6
Width: 2ACD2Voltage: 115
Includes: Cover Removal ToolCover Material: Cast iron
Color: WhiteMounting: Recessed Wall
Finish: Porcelain EnamelSound Level dB: 70
Air Flow Rate: 200 CFMAmps: 20
Height: 13-7/8"ADA Compliant: Yes
Item: Hand DryerDepth: 4"
Dry Time: 25 sec.Dryer Activation: Push Button
Watts: 2300Nozzle: Fixed
Standards: ADA Compliant,cULusMax. Air Temp.: 70 Degrees F Above Ambient
Country of Origin (subject to change): China

Description

Hand Dryer, Fixed Nozzle, Cast Iron, Push Button, White, Dry Time 25 sec., 115 Voltage, 20 Amps, ADA Compliant Yes, Porcelain Enamel, Air Flow Rate 200 CFM, 70 Degrees F Above Ambient Max. Air Temp., Recessed Wall Mounting, Height 13-7/8 In., Depth 4 In., Width 2ACD2, 2300 Watts, 70 Sound Level dB, ADA Compliant,cULus, Includes Cover Removal Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews