BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hand Dryer, Fixed, Cast Iron

DAYTON| Zoro #: G1674522| Mfr #: 5W632

$579.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Watts: 2300Width: 11-3/10"Dry Time: 30 Sec.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674522 Mfr #: 5W632
Watts: 2300Width: 11-3/10"
Dry Time: 30 Sec.Max. Air Temp.: 70 Degrees F Above Ambient
Mounting: WallItem: Hand Dryer
Sound Level dB: 70Amps: 20
Voltage: 115Depth: 8-3/10"
Standards: cULus ListedColor: White
Nozzle: FixedFinish: Porcelain Enamel
Cover Material: Cast ironHeight: 9-1/2"
Air Flow Rate: 200 CFMDryer Activation: Push Button
ADA Compliant: NoIncludes: Cover Removal Tool
Country of Origin (subject to change): China

Description

Hand Dryer, Fixed Nozzle, Cast Iron, Push Button, White, Dry Time 30 sec., 115 Voltage, 20 Amps, ADA Compliant No, Porcelain Enamel, Air Flow Rate 200 CFM, 70 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9-1/2 In., Depth 8-3/10 In., Width 11-3/10 In., 2300 Watts, 70 Sound Level dB, cULus Listed, Includes Cover Removal Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews