JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hand Dryer, Fixed, Cast Iron

DAYTON| Zoro #: G1239086| Mfr #: 5W633

$648.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1239086 Mfr #: 5W633
Item: Hand DryerColor: WHITE
Finish: Porcelain EnamelDry Time: 30 Sec.
Watts: 2300Voltage: 230
Amps: 9/10Height: 9-1/2"
Width: 11-3/10"Depth: 8-3/10"
Standards: cULus ListedNozzle: Fixed
Mounting: WallMax. Air Temp.: 70 Degrees F Above Ambient
Cover Material: Cast ironAir Flow Rate: 200 CFM
Includes: Cover Removal ToolADA Compliant: No
Sound Level dB: 70Dryer Activation: Automatic
Country of Origin (subject to change): China

Product Description

Hand Dryer, Fixed Nozzle, Cast Iron, Automatic, White, Dry Time 30 sec., 230 Voltage, 9/10 Amps, ADA Compliant No, Porcelain Enamel, Air Flow Rate 200 CFM, 70 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9-1/2 In., Depth 8-3/10 In., Width 11-3/10 In., 2300 Watts, 70 Sound Level dB, cULus Listed, Includes Cover Removal Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.