Hand Dryer, Fixed, Steel

DAYTON| Zoro #: G2229351| Mfr #: 3NXE8

$642.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2ACD2
Voltage: 115
Includes: Cover Removal Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2229351 Mfr #: 3NXE8
Width: 2ACD2Voltage: 115
Includes: Cover Removal ToolCover Material: Steel
Color: WhiteMounting: Wall
Finish: EpoxySound Level dB: 70
Air Flow Rate: 200 CFMAmps: 20
Height: 9-3/5"ADA Compliant: No
Item: Hand DryerDepth: 8-1/10"
Dry Time: 30 Sec.Dryer Activation: Automatic
Watts: 2300Nozzle: Fixed
Standards: cULus ListedMax. Air Temp.: 70 Degrees F Above Ambient
Country of Origin (subject to change): China

Description

Hand Dryer, Fixed Nozzle, Steel, Automatic, White, Dry Time 30 sec., 115 Voltage, 20 Amps, ADA Compliant No, Epoxy, Air Flow Rate 200 CFM, 70 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9-3/5 In., Depth 8-1/10 In., Width 2ACD2, 2300 Watts, 70 Sound Level dB, cULus Listed, Includes Cover Removal Tool

Reviews