DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hand Dryer, Swivel, Cast Iron

DAYTON| Zoro #: G1343781| Mfr #: 5W630

$393.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nozzle: Swivel
Cover Material: Cast iron
Dry Time: 30 Sec.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343781 Mfr #: 5W630
Nozzle: SwivelCover Material: Cast iron
Dry Time: 30 Sec.Depth: 8-3/10"
Item: Hand DryerMax. Air Temp.: 70 Degrees F Above Ambient
Sound Level dB: 70ADA Compliant: No
Includes: Cover Removal ToolVoltage: 115VAC
Standards: cULus ListedAmps: 20
Color: WhiteWidth: 11-3/10"
Watts: 2300Finish: Porcelain Enamel
Height: 9-1/2"Dryer Activation: Push Button
Air Flow Rate: 200 CFMMounting: Wall
Country of Origin (subject to change): China

Description

Hand Dryer, Swivel Nozzle, Cast Iron, Push Button, White, Dry Time 30 sec., 115VAC Voltage, 20 Amps, ADA Compliant No, Porcelain Enamel, Air Flow Rate 200 CFM, 70 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9-1/2 In., Depth 8-3/10 In., Width 11-3/10 In., 2300 Watts, 70 Sound Level dB, cULus Listed, Includes Cover Removal Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews