SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hand Dryer, Swivel, Cast Iron

DAYTON| Zoro #: G1843642| Mfr #: 5W631

$560.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 230Color: WhiteDry Time: 30 Sec.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843642 Mfr #: 5W631
Voltage: 230Color: White
Dry Time: 30 Sec.Amps: 9/10
Sound Level dB: 70Mounting: Wall
Height: 9-1/2"Includes: Cover Removal Tool
Standards: cULus ListedMax. Air Temp.: 70 Degrees F Above Ambient
Cover Material: Cast ironWatts: 2300
Finish: Porcelain EnamelDryer Activation: Push Button
Nozzle: SwivelWidth: 11-3/10"
Item: Hand DryerADA Compliant: No
Depth: 8-3/10"Air Flow Rate: 200 CFM
Country of Origin (subject to change): China

Description

Hand Dryer, Swivel Nozzle, Cast Iron, Push Button, White, Dry Time 30 sec., 230 Voltage, 9/10 Amps, ADA Compliant No, Porcelain Enamel, Air Flow Rate 200 CFM, 70 Degrees F Above Ambient Max. Air Temp., Wall Mounting, Height 9-1/2 In., Depth 8-3/10 In., Width 11-3/10 In., 2300 Watts, 70 Sound Level dB, cULus Listed, Includes Cover Removal Tool

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews