KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hand Nozzle, 316 SS

DAYTON| Zoro #: G0278607| Mfr #: 1DLU3

$954.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wetted Materials: 316 Stainless Steel, Carbon, PTFE, Polyethylene
Hose Inside Dia.: 1"
Item: Hand Nozzle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0278607 Mfr #: 1DLU3
Wetted Materials: 316 Stainless Steel, Carbon, PTFE, PolyethyleneHose Inside Dia.: 1"
Item: Hand NozzleCountry of Origin (subject to change): Germany

Description

Hand Nozzle, -, Length -, Clamp Style -, Self-Priming -, Material of Construction 316 SS, Wetted Materials 316 Stainless Steel, Carbon, PTFE, Polyethylene, Used For -, For Use with Pump Numbers 1DLL4, 1DLP6, 1DLP7, Permits Use On -, Adapter Type -, - Capacity, Includes -

Reviews