SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hand Tool, 3-1/2 In

DAYTON| Zoro #: G0308917| Mfr #: 4NEK8

$91.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: 4NEK6 and 4NEL2Item: Hand ToolWidth: 3.5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0308917 Mfr #: 4NEK8
For Use With: 4NEK6 and 4NEL2Item: Hand Tool
Width: 3.5"Country of Origin (subject to change): United States

Description

Hand Tool, Width 3.5 In., For Use With 4NEK6 and 4NEL2

Reviews