SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hand Truck Nose Extension

DAYTON| Zoro #: G1488042| Mfr #: 2NXA8

$61.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Hand Truck Nose Plate ExtensionOverall Width: 12"Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1488042 Mfr #: 2NXA8
Item: Hand Truck Nose Plate ExtensionOverall Width: 12"
Includes: Mounting hardwareOverall Depth: 24"
Material: steelLoad Capacity: 300 lb.
For Use With: Mfr. No. 2NXA7Country of Origin (subject to change): Taiwan, Province of China

Description

Hand Truck Nose Plate Extension, For Use With Mfr. No. 2NXA7, Material Steel, Overall Width 12 In., Overall Depth 24 In., Load Capacity 300 lb., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews