Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hand Winch, Spur Gear, 1000 lb., with Brake

  • Zoro #: G1578556
  • Mfr #: 36WF99
$2,099.64
  • Overall Height: 6 7/8 in
  • Overall Width: 8 in
  • Handle Length: 10 3/4 in
See full product details
This item ships free.

Dayton #36WF99 Specifications

  • Zoro #: G1578556
  • Mfr #: 36WF99
  • Overall Height: 6 7/8 in
  • Overall Width: 8 in
  • Handle Length: 10 3/4 in
  • Winch Type: Lifting
  • Drum Capacity for 1/8 In. Cable: 240 ft
  • Drum Capacity for 1/4 In. Cable: 59 ft
  • Frame Finish: Electropolished
  • Item: Hand Winch
  • Frame Material: Stainless Steel
  • 1st Layer Load Capacity: 1,000 lb
  • Drum Capacity for 3/16 In. Cable: 110 ft
  • Drum Capacity for 5/16 In. Cable: 39 ft
  • Application: For Lifting
  • Brake Included: Yes
  • Gear Ratio: 3.83:1
  • Winch Gear Ratio: 3.83:1
  • Gear Type: Spur Gear
  • Frame Color: Silver
  • Overall Length: 8 3/4 in
  • Winch Gear Type: Spur
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Spur, Winch Type Lifting, 1st Layer Load Capacity 1,000 lb, Winch Gear Ratio 3.83:1, Brake Included Yes, Overall Length 8 3/4 in, Overall Width 8 in, Overall Height 6 7/8 in, Drum Capacity for 1/8 In. Cable 240 ft, Drum Capacity for 3/16 In. Cable 110 ft, Drum Capacity for 1/4 In. Cable 59 ft, Drum Capacity for 5/16 In. Cable 39 ft, Frame Material Stainless Steel, Frame Color Silver, Frame Finish Electropolished, Handle Length 10 3/4 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #36WF99