Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hand Winch, Spur Gear, w/ Brake, 1000 lb.

  • Zoro #: G8256692
  • Mfr #: 35Z847
$708.48
  • 1st Layer Load Capacity: 1,000 lb
  • Winch Gear Ratio: 3.83:1
  • Application: For Pulling
See full product details
Out of Stock

Dayton #35Z847 Specifications

  • Zoro #: G8256692
  • Mfr #: 35Z847
  • 1st Layer Load Capacity: 1,000 lb
  • Winch Gear Ratio: 3.83:1
  • Application: For Pulling
  • Frame Material: Stainless Steel
  • Overall Length: 8 3/4 in
  • Drum Capacity for 3/16 In. Cable: 95 ft
  • Winch Gear Type: Spur
  • Overall Height: 6 27/32 in
  • Overall Width: 7 1/2 in
  • Item: Hand Winch
  • Brake Included: Yes
  • Frame Color: Silver
  • Gear Type: Spur Gear
  • Frame Finish: Electropolished
  • Handle Length: 11 1/2 in
  • Winch Type: Pulling
  • Gear Ratio: 3.83:1
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Spur, Winch Type Pulling, 1st Layer Load Capacity 1,000 lb, Winch Gear Ratio 3.83:1, Brake Included Yes, Overall Length 8 3/4 in, Overall Width 7 1/2 in, Overall Height 6 27/32 in, Drum Capacity for 3/16 In. Cable 95 ft, Frame Material Stainless Steel, Frame Color Silver, Frame Finish Electropolished, Handle Length 11 1/2 in

Reviews of Dayton #35Z847