Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hand Winch, Spur Gear, w/ Brake, 2500 lb.

  • Zoro #: G5207176
  • Mfr #: 35Z848
$230.73
  • 1st Layer Load Capacity: 2,500 lb
  • Frame Color: Silver
  • Handle Length: 11 1/2 in
See full product details
This item ships free.

Dayton #35Z848 Specifications

  • Zoro #: G5207176
  • Mfr #: 35Z848
  • 1st Layer Load Capacity: 2,500 lb
  • Frame Color: Silver
  • Handle Length: 11 1/2 in
  • Winch Type: Pulling
  • Drum Capacity for 3/16 In. Cable: 95 ft
  • Gear Ratio: 8.8:1
  • Application: For Pulling
  • Frame Material: Steel
  • Gear Type: Spur Gear
  • Overall Length: 8 3/4 in
  • Overall Height: 6 3/4 in
  • Winch Gear Ratio: 8.8:1
  • Winch Gear Type: Spur
  • Overall Width: 7 11/16 in
  • Item: Hand Winch
  • Brake Included: Yes
  • Frame Finish: Galvanized
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Spur, Winch Type Pulling, 1st Layer Load Capacity 2,500 lb, Winch Gear Ratio 8.8:1, Brake Included Yes, Overall Length 8 3/4 in, Overall Width 7 11/16 in, Overall Height 6 3/4 in, Drum Capacity for 3/16 In. Cable 95 ft, Frame Material Steel, Frame Color Silver, Frame Finish Galvanized, Handle Length 11 1/2 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #35Z848