Shop Alternate Products
This Product is Discontinued
Dayton
Hand Winch, Spur Gear, w/ Brake, 2500 lb. (Discontinued)
Mfr # 35Z850
Zoro # G7988915
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gear Ratio 8.8:1
- Winch Gear Type Spur
- 1st Layer Load Capacity 2,500 lb
- Brake Included Yes
- Frame Color Silver