Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hand Winch, Spur Gear, w/Brake, 800 lb.

  • Zoro #: G3936992
  • Mfr #: 12U370
$66.60
  • Item: Hand Winch
  • Application: For Lifting or Pulling
  • Standards: SAE J1853
See full product details
Orders over $75 ship free.

Dayton #12U370 Specifications

  • Zoro #: G3936992
  • Mfr #: 12U370
  • Item: Hand Winch
  • Application: For Lifting or Pulling
  • Standards: SAE J1853
  • Overall Width: 6 in
  • Drum Capacity for 7/32 In. Cable: 52 ft
  • 1st Layer Load Capacity: 800 lb
  • Brake Included: Yes
  • Handle Length: 8 in
  • Gear Ratio: 3.5:1
  • Frame Color: Red and Yellow Chromate
  • Includes: Handle with Molded Hand Grip
  • Overall Height: 5 3/4 in
  • Gear Type: Spur Gear
  • Winch Type: Lifting, Pulling
  • Winch Gear Ratio: 3.5:1
  • Drum Capacity for 1/8 In. Cable: 183 ft
  • Drum Capacity for 3/16 In. Cable: 72 ft
  • Winch Gear Type: Spur
  • Overall Length: 7 1/8 in
  • Frame Material: Steel
  • Frame Finish: Powder Coated and Zinc Plated
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Spur, Winch Type Lifting, Pulling, 1st Layer Load Capacity 800 lb, Winch Gear Ratio 3.5:1, Brake Included Yes, Overall Length 7 1/8 in, Overall Width 6 in, Overall Height 5 3/4 in, Drum Capacity for 1/8 In. Cable 183 ft, Drum Capacity for 3/16 In. Cable 72 ft, Drum Capacity for 7/32 In. Cable 52 ft, Frame Material Steel, Frame Color Red and Yellow Chromate, Frame Finish Powder Coated and Zinc Plated, Handle Length 8 in, Standards SAE J1853

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #12U370