Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hand Winch, Worm Gear, No Brake, 2000 lb.

  • Zoro #: G4176995
  • Mfr #: 12U375
$83.20
  • Overall Height: 6 1/4 in
  • Standards: SAE J1853
  • Item: Hand Winch
See full product details
This item ships free.

Dayton #12U375 Specifications

  • Zoro #: G4176995
  • Mfr #: 12U375
  • Overall Height: 6 1/4 in
  • Standards: SAE J1853
  • Item: Hand Winch
  • Gear Ratio: 40:1
  • 1st Layer Load Capacity: 2,000 lb
  • Frame Color: Red and Yellow Chromate
  • Drum Capacity for 1/8 In. Cable: 109 ft
  • Frame Finish: Powder Coated and Zinc Plated
  • Winch Gear Ratio: 40:1
  • Overall Width: 6 7/16 in
  • Includes: Handle with Molded Hand Grip
  • Brake Included: No
  • Winch Type: Pulling
  • Application: For Pulling
  • Handle Length: 6 1/2 in
  • Winch Gear Type: Worm
  • Drum Capacity for 7/32 In. Cable: 59 ft
  • Drum Capacity for 1/4 In. Cable: 65 ft
  • Overall Length: 11 in
  • Drum Capacity for 3/16 In. Cable: 82 ft
  • Frame Material: Steel
  • Gear Type: Worm Gear
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Worm, Winch Type Pulling, 1st Layer Load Capacity 2,000 lb, Winch Gear Ratio 40:1, Brake Included No, Overall Length 11 in, Overall Width 6 7/16 in, Overall Height 6 1/4 in, Drum Capacity for 1/8 In. Cable 109 ft, Drum Capacity for 3/16 In. Cable 82 ft, Drum Capacity for 1/4 In. Cable 65 ft, Drum Capacity for 7/32 In. Cable 59 ft, Frame Material Steel, Frame Color Red and Yellow Chromate, Frame Finish Powder Coated and Zinc Plated, Handle Length 6 1/2 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #12U375