Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hand Winch, Worm Gear, w/ Brake, 2000 lb.

  • Zoro #: G8268425
  • Mfr #: 35Z849
$871.67
  • Overall Width: 11 5/8 in
  • Handle Length: 12 in
  • Overall Length: 13 1/4 in
See full product details
This item ships free.

Dayton #35Z849 Specifications

  • Zoro #: G8268425
  • Mfr #: 35Z849
Overall Width: 11 5/8 in Handle Length: 12 in
Overall Length: 13 1/4 in Overall Height: 8 1/2 in
1st Layer Load Capacity: 2,000 lb Frame Material: Aluminum and Steel
Winch Gear Type: Worm Application: For Pulling
Gear Type: Worm Gear Drum Capacity for 1/4 In. Cable: 60 ft
Winch Gear Ratio: 32:1 Gear Ratio: 32:1
Frame Finish: Powder Coated Brake Included: Yes
Winch Type: Pulling Frame Color: Red
Item: Hand Winch Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Winch, Winch Gear Type Worm, Winch Type Pulling, 1st Layer Load Capacity 2,000 lb, Winch Gear Ratio 32:1, Brake Included Yes, Overall Length 13 1/4 in, Overall Width 11 5/8 in, Overall Height 8 1/2 in, Drum Capacity for 1/4 In. Cable 60 ft, Frame Material Aluminum and Steel, Frame Color Red, Frame Finish Powder Coated, Handle Length 12 in

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #35Z849