This item is Discontinued.

Dayton Handheld Vacuums, Cartridge Filter 26W721

Handheld Vacuums, Cartridge Filter (Discontinued)

  • Mfr # 26W721
  • Zoro # G5207142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26W721
Zoro #
G5207142
UPC #
190735210765
Country of Origin
China

Dimensions

Length
17 1/4 in
Hose Dia.
1 1/4 in

Details

Item
Handheld Vacuum
Voltage
10 V
Vacuum Filtration Type
Standard
Weight
4.25 lb
Vacuum Collection Type
Bagless
Includes
(1) Cartridge Filter with Foam Sleeve, (1) Crevice Tool, (1) Dusting Brush, (1) Removable Soft-Snout Nozzle, (1) Utility Nozzle with Brush Shoe
Static Pressure
17 in
Sound Level dBA
Not Rated
Hz
60
Standards
cULus
Vacuum Product Grouping
Handheld Vacuums
Vacuum Filter
Cartridge
Net Weight
4.25 lb.
Filter Type
Standard
Vacuum Capacity
1/4 gal
Replacement Filter
Cartridge Filter
Tank Material
Plastic
Cordless Tool Battery Type
NiCd
No. Batteries Included
1
Vacuum Power Source
Cordless
Vacuum Pickup Type
Dry
Includes Battery
Yes
Includes Charger
Yes
Sound Level
Not Rated

Description

Handheld Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Pickup Type Dry, Static Pressure 17 in, Sound Level Not Rated, Tank Material Plastic, Hose Dia. 1 1/4 in, Weight 4.3 lb, Length 17 1/4 in, Cordless Tool Battery Type NiCd, Voltage 10 V, Includes Battery Yes, No. Batteries Included 1, Includes Charger Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.