Flanged Frame Motorized Damper, 100-240V

DAYTON| Zoro #: G0856484| Mfr #: 5NKK1

$324.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Position: Horizontal or Vertical
Voltage: 100 to 240
Motor Bracket Extension: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856484 Mfr #: 5NKK1
Mounting Position: Horizontal or VerticalVoltage: 100 to 240
Motor Bracket Extension: 11-1/2"Frame Less Flange: 9-3/4 sq. in.
Hz: 50/60Item: Hat Channel Motorized Damper
Operation: Power Open, Spring ReturnFree Area: 0.372 sq. ft.
For Use With: Duct Work In Volume Control Intake or Exhaust ApplicationsFlange Width: 1/2"
Overall Square: 11-3/4"Number of Panels: 1
Material: Extruded AluminumSq. Opening Required: 12"
Country of Origin (subject to change): United States

Description

Flanged Frame Motorized Damper, Voltage 100 to 240, 50/60 Hz, Overall Square 11-3/4 In., Sq. Opening Required 12 In., Frame Less Flange 9-3/4 sq. in., Free Area 0.372 sq. ft., Motor Bracket Extension 11-1/2 In., Flange Width 1/2 In., Extruded Aluminum, Mounting Position Horizontal or Vertical, Number of Panels 1, Power Open, Spring Return, For Use With Duct Work In Volume Control Intake or Exhaust Applications

Reviews