WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hat Channel Motorized Damper, 100-240V

DAYTON| Zoro #: G1208882| Mfr #: 5NKK3

$418.50 /ea

This item ships free. DetailsStandard ground shipping
Details:
Motor Bracket Extension: 11-1/2"
Frame Less Flange: 17-3/4 sq. in.
Sq. Opening Required: 20"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1208882 Mfr #: 5NKK3
Motor Bracket Extension: 11-1/2"Frame Less Flange: 17-3/4 sq. in.
Sq. Opening Required: 20"Free Area: 2.126 sq. ft.
Mounting Position: Horizontal or VerticalFor Use With: Duct Work In Volume Control Intake or Exhaust Applications
Number of Panels: 1Voltage: 100 to 240
Flange Width: 1/2"Operation: Power Open, Spring Return
Overall Square: 19-3/4"Hz: 50/60
Material: Extruded AluminumCountry of Origin (subject to change): United States

Product Description

Flanged Frame Motorized Damper, Voltage 100 to 240, 50/60 Hz, Overall Square 19-3/4 In., Sq. Opening Required 20 In., Frame Less Flange 17-3/4 sq. in., Free Area 2.126 sq. ft., Motor Bracket Extension 11-1/2 In., Flange Width 1/2 In., Extruded Aluminum, Mounting Position Horizontal or Vertical, Number of Panels 1, Power Open, Spring Return, For Use With Duct Work In Volume Control Intake or Exhaust Applications

Product Reviews