Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Flanged Frame Motorized Damper, 100-240V

DAYTON| Zoro #: G1536446| Mfr #: 5NKK4

$469.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Position: Horizontal or Vertical
Voltage: 100 to 240
Motor Bracket Extension: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536446 Mfr #: 5NKK4
Mounting Position: Horizontal or VerticalVoltage: 100 to 240
Motor Bracket Extension: 11-1/2"Frame Less Flange: 21-3/4 sq. in.
Hz: 50/60Item: Hat Channel Motorized Damper
Operation: Power Open, Spring ReturnFree Area: 3.172 sq. ft.
For Use With: Duct Work In Volume Control Intake or Exhaust ApplicationsFlange Width: 1/2"
Overall Square: 23-3/4"Number of Panels: 1
Material: Extruded AluminumSq. Opening Required: 24"
Country of Origin (subject to change): United States

Description

Flanged Frame Motorized Damper, Voltage 100 to 240, 50/60 Hz, Overall Square 23-3/4 In., Sq. Opening Required 24 In., Frame Less Flange 21-3/4 sq. in., Free Area 3.172 sq. ft., Motor Bracket Extension 11-1/2 In., Flange Width 1/2 In., Extruded Aluminum, Mounting Position Horizontal or Vertical, Number of Panels 1, Power Open, Spring Return, For Use With Duct Work In Volume Control Intake or Exhaust Applications

Reviews