Hatcher/Setr Mtr, PSC, TEAO, 1/4hp, 1625rpm

DAYTON| Zoro #: G1641762| Mfr #: 1YBA2BG

$248.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1641762 Mfr #: 1YBA2BG
Frame Material: Rolled steelMax. Ambient Temperature: 40 Degrees C
Ins. Class: BMotor Application: Farm Duty
Motor Bearings: BallShaft Dia.: 1/2"
Duty: ContinuousMotor Design: Permanent Split Capacitor
Motor Service Factor: 1.00Motor Mounting Position: All Angle
Hz: 60/50Motor Enclosure Design: Totally Enclosed Air-Over
Phase: 1Standards: UL Recognized (E37403), CSA Certified (258501)
Nominal Efficiency: 58.0%Shaft Length: 1-9/16"
Voltage Compatibility: 115/208-230, 208-230, 208-240Overall Length: 6-1/8"
Motor Shaft Rotation: CWSENameplate RPM: 1625
Motor Shaft Design: Double-FlatItem: Agricultural Fan Motor
Motor Thermal Protection: AutoIncludes: Water Slinger
Motor Mounting Type: StudHP: 1/4
Motor Sub Application: HatcheryLength Less Shaft: 4-7/16"
Finish: Dayton Farm Duty greenFrame: 48Y
Voltage: 208-230Country of Origin (subject to change): Mexico

Product Description

Hatcher/Setter Motor, Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1625, Voltage 208-230, 1 Phase, Frame 48Y, Totally Enclosed Air-Over, Full Load Amps 1.3-1.4, 60/50 Hz, Stud Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CWSE Motor Shaft Rotation, Overall Length 7-9/16 In., Shaft Dia. 1/2 In., Shaft Length 1-9/16 In., Frame Material Rolled Steel

Product Reviews

Save 15%. Sign up for Z-mail.