Hazardous Location Unit Heater, 15kW

DAYTON |Zoro #: G0650203|Mfr #: 2CJE5

$6,030.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0650203 Mfr #: 2CJE5
Voltage: 480Housing Finish: Gray Epoxy Textured Powder Coated
Hz: 60Contactor Coil Voltage: 24
Includes: Adjustable LouversStandards: UL and C-UL for Class I Groups C, D, Division 1, 2, Class II, Groups E, F, G, Division 1 and 2
Heater Type: Fan ForcedFeatures: Manual Reset Capillary, 24V Transformer and Contactor
Phase: 3Manufacturers Warranty Length: 1 yr.
Housing Material: 14 ga. Steel CabinetItem: Hazardous Location Unit Heater
Overall Width: 24-3/4"Overall Height: 25-5/8"
kW: 15Air Flow: 2450 cfm
Overall Depth: 24"Amps AC: 19
Cabinet Width: 24-1/4"Cabinet Height: 24-3/4"
Cabinet Depth: 12-1/2"BtuH Output: 51, 200
Country of Origin (subject to change): United States

Product Description

Hazardous Location Unit Heater, Heater Type Fan Forced, 15 kW, 51, 200 BtuH Output, Voltage 480, 19 Amps AC, 3 Phase, Air Flow 2450 cfm, Overall Height 25-5/8 In., Overall Width 24-3/4 In., Overall Depth 24 In., 60 Hz, Contactor Coil Voltage 24, Cabinet Width 24-1/4 In., Cabinet Depth 12-1/2 In., Cabinet Height 24-3/4 In., Housing Material 14 ga. Steel Cabinet, Housing Finish Gray Epoxy Textured Powder Coated, Features Manual Reset Capillary, 24V Transformer and Contactor

Product Reviews

Save 15% when you sign up for Z-mail.