Hazardous Location Wall Heater, 120V

DAYTON |Zoro #: G0942584|Mfr #: 2CJE8

$1,220.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942584 Mfr #: 2CJE8
Includes: Mounting Brackets, Pair (Rear Mounting)Standards: UL and C-UL for Class I Groups B, C, D and NEMA-4
Hz: 50/60Overall Height: 17-7/8"
Housing Finish: Gray Epoxy Textured Powder CoatedManufacturers Warranty Length: 1 yr.
Cabinet Height: 17-7/8"Heater Type: Convection
Housing Material: 16 ga. Steel CabinetCabinet Depth: 8-1/4"
Item: Hazardous Location Wall HeaterOverall Depth: 8-1/4"
kW: 1.8Voltage: 120
Phase: 1Amps AC: 15
Cabinet Width: 34"BtuH Output: 6143
Overall Width: 39-1/2"Country of Origin (subject to change): United States

Product Description

Hazardous Location Wall Heater, Heater Type Convection, 1.8 kW, 6143 BtuH Output, Voltage 120, 15 Amps AC, 1 Phase, Overall Height 17-7/8 In., Overall Width 39-1/2 In., Overall Depth 8-1/4 In., 50/60 Hz, Cabinet Width 34 In., Cabinet Depth 8-1/4 In., Cabinet Height 17-7/8 In., Housing Material 16 ga. Steel Cabinet, Housing Finish Gray Epoxy Textured Powder Coated, Manufacturers Warranty Length 1 yr., Standards UL and C-UL for Class I Groups B, C, D and NEMA-4

Product Reviews

Save 15% when you sign up for Z-mail.