Gift buying made easy: Shop Zoro.com Gift Certificates

Heater, Air Curtain

DAYTON| Zoro #: G0645741| Mfr #: 6E812

$1,069.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0645741 Mfr #: 6E812
Watts: 6000Amps: 7.5
Hz: 60BtuH: 20, 487
Item: Air Curtain Heater AssemblyPhase: 3
Voltage: 460Function: Warms Airstream in Entrances Where Cold Outside Air Is Present
Country of Origin (subject to change): Thailand

Product Description

Air Curtain Heater, Power Rating 6 KW, 20, 487 BtuH, Three Phase Volts 460, Current Rating 7.5 Amps, Use Only With 6E818 Air Curtain Motor/Blower Assembly Mounted Up To 8 Feet High

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.