Gift buying made easy: Shop Zoro.com Gift Certificates

Heater, Air Curtain

DAYTON| Zoro #: G2176431| Mfr #: 6E814

$946.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2176431 Mfr #: 6E814
Hz: 60Item: Air Curtain Heater Assembly
Function: Warms Airstream in Entrances Where Cold Outside Air Is PresentWatts: 6000
BtuH: 20, 487Voltage: 240
Phase: 1Amps: 25
Country of Origin (subject to change): Thailand

Product Description

Air Curtain Heater, Power Rating 6 KW, 20, 487 BtuH, Single Phase Volts 240, Current Rating 25 Amps, Use Only With G0708994 Air Curtain Motor/Blower Assembly Mounted Up To 8 Feet High

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.