Elec.Wall Heater, BtuH5118/3840/2560/1280

DAYTON| Zoro #: G0961712| Mfr #: 5ZK52

$141.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0961712 Mfr #: 5ZK52
Electric Heater Item: Electric Wall HeaterManufacturers Warranty Length: 1 yr.
Electric Heater Phase: 1Hz: 60
Item: Electric Wall HeaterElectric Heater Type: Light Commercial/Residential
Features: Thermostat 45 to 135 Range, Thermal Cut Out With Indicator Light, One Time Thermal FuseColor: Northern White
Housing Depth: 3-3/4"BtuH: 5118/3840/2560/1280
Wall Opening Depth: 3-3/4"Amps AC: 12.5/9.4/6.25/3.2
Wall Opening Width: 9-3/16"Wall Opening Height: 11"
Grille Material: SteelGrille Depth: 3/4"
Standards: cETLusGrille Width: 10-1/2"
Watts: 1500/1125/750/375Grille Height: 12-1/4"
Mounting Type: Recessed or SurfaceAir Temp. Rise: 134 Degrees F
Finish: Baked EnamelHousing Height: 11-1/8"
Housing Width: 9-3/8"Country of Origin (subject to change): China

Product Description

Electric Wall Heater, Light Commercial/Residential, Mounting Type Recessed or Surface, 1500/1125/750/375 Watts, 5118/3840/2560/1280 BtuH, Heater Voltage 120VAC, Wall Opening Height 11 In., Wall Opening Width 9-3/16 In., Wall Opening Depth 3-3/4 In., 12.5/9.4/6.25/3.2 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 134 Degrees F, Grille Material Steel, Grille Width 10-1/2 In., Grille Depth 3/4 In., Grille Height 12-1/4 In., Housing Width 9-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.