Electric Wall Heater, BtuH 12, 287/16, 382

DAYTON| Zoro #: G2119826| Mfr #: 3UF63

$378.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119826 Mfr #: 3UF63
Mounting Type: Recessed or SurfaceElectric Heater Phase: 1
Hz: 60Electric Heater Item: Electric Wall Heater
Item: Electric Wall HeaterFeatures: Double Pole Single Throw Disconnect Switch, Impedance Protected, Permanently Lubricated Totally Enclosed Motor, Thermostat with 40 to 90 Range, Thermal Overheat Protector
Manufacturers Warranty Length: 5 yr. On Element, 1 yr. All other partsAir Temp. Rise: 132 Degrees F
Finish: Powder PaintHousing Height: 18-1/4"
Housing Width: 14-5/16"Color: Northern White
Housing Depth: 3-3/4"BtuH: 12, 287/16, 382
Wall Opening Depth: 3-7/8"Amps AC: 15.0/17.2
Wall Opening Width: 14-5/8"Wall Opening Height: 18-1/4"
Electric Heater Type: Commercial/IndustrialGrille Material: Heavy Gauge Steel
Grille Depth: 1-1/2"Standards: UL
Grille Width: 15-3/4"Watts: 3600/4800
Grille Height: 19-1/4"Country of Origin (subject to change): China

Product Description

Electric Wall Heater, Commercial/Industrial, Mounting Type Recessed or Surface, 3600/4800 Watts, 12,287/16,382 BtuH, Heater Voltage 240/277VAC, Wall Opening Height 18-1/4 In., Wall Opening Width 14-5/8 In., Wall Opening Depth 3-7/8 In., 15.0/17.2 Amps AC, Color Northern White, 60 Hz, Electric Heater Phase 1, Air Temp. Rise 132 Degrees F, Grille Material Heavy Gauge Steel, Grille Width 15-3/4 In., Grille Depth 1-1/2 In., Grille Height 19-1/4 In., Housing Width 14-5/16 In., Housing Depth 3-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.